- Product Details
Henry F6312 Magni-Check Valve (1-1/8 in)
Henry Magni-Chek Valve. Model: F6313. Inlet Size: 1-3/8 in. Set Pressure Range: 0 to 48.3 barg. Maximum Operating Pressure Differential: 13.8 bar. Temperature Range: -40 C to + 120 C.
Product Details
- Stock No: KSIC131
- Manufacturer: Henry Group
- Model: F6313
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 2
- Height (Inches): 2
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













