Henry Technologies 153B Ammonia Globe Shut-Off Valve (2")

Henry Technologies 153B Ammonia Globe Shut-Off Valve (2")

Henry Technologies 153B Globe Shut-Off Valve. Size: 2. 400 PSIG working pressure.
Product Details
  • Stock No: MGS142
  • Manufacturer: Henry Technologies
  • Model: 153B
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Henry Technologies 153B Ammonia Globe Shut-Off Valve (2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed