Henry Technologies 5601 Pressure Relief Valve 1/2" FPT x 1" FPT)

Henry Technologies 5601 Pressure Relief Valve 1/2" FPT x 1" FPT)

Henry Technologies Refrigerant Pressure Relief Valve. Cat No: 5601. Set PSI Capacity: 150 PSI, 57.7 LBS Air/Min. Angle Type. Size: 1/2 FPT x 1 FPT.
Product Details
  • Stock No: MGS93
  • Manufacturer: Henry Technologies
  • Model: 5601
  • Serial Number: 1628
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 3
  • Height (Inches): 5
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Henry Technologies 5601 Pressure Relief Valve 1/2" FPT x 1" FPT)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed