- Product Details
Henry Technologies Chil-Con Products Chiller with Surge Drum
2004 Henry Technologies Chil-Con Products Chiller. Model no(s): surge drum: RA-20120-509 / chiller: FA-16168-400. Refrigerant: Last used with ammonia(R-717). MAWP: 250 PSI @ 400°F. MDMT: -20°F@ 250 PSI. MAWP: 250 PSI @ 200°F/150 PSI @ 150°F. MDMT: -20°F @ 250 PSI/-20°F @ 150 PSI. (1) Hansen float switch. (2) Parker float switches. Hansen 3-way valve on 1-1/2 in. outlet: size ¾ in., cat: H8022. Watts regulator valve on ¾ in. outlet with Valley instrument gauge and Apollo ball valve. Inlet / outlet(s): 4-1/2 in., 1-3/4 in. Overall dimensions: 15 ft. 8 in. L x 4 ft. W x 6 ft. 3 in. H.(ACN176).
Product Details
- Stock No: TMCA01.40
- Manufacturer: Henry Technologies
- Model: RA-20120-509/FA-16168-400
- Serial Number: C240294B-1/C240294A-1
Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









