- Product Details
Henry Technologies (Chil-Con) RA-36120-500 Vertical Ammonia Receiver ( 35in. X 120in. 597 Gallons)
Henry Technologies (Chil-Con) RA-36120-500 Vertical Ammonia Receiver ( 35in x 120in. 597 Gallons) Serial Number: C230529B-1. Tank National Board Number: 15786. Tank Estimated Capacity (Gallons): 597. Tank MAWP (PSI @ Temp): 250 PSI @ 500 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 2003. Shipping Dimensions (Inches): 40 x 40 x 130. 4000 LB
Product Details
- Stock No: GENR27
- Manufacturer: Henry Technologies
- Model: RA-36120-500
- Serial Number: C230529B-1
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 35
- Tank Length (Inches): 120
- Tank Estimated Capacity (Gallons): 597
- Tank National Board Number: 15786
- Tank MAWP (PSI at temp): 250 PSI @ 500 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 40
- Height (Inches): 130
- Weight (LBS): 4,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















