Henry Technologies (Chil-Con) RA- 36768-500 Vertical Ammonia Receiver ( 40in. X 130in. 852 Gallons)

Henry Technologies (Chil-Con) RA- 36768-500 Vertical Ammonia Receiver ( 40in. X 130in. 852 Gallons)

Henry Technologies (Chil-Con) RA- 36768-500 Vertical Ammonia Receiver ( 40in x 130in. 852 Gallons) Serial Number: 6-301373 A.Tank National Board Number: 15785. Tank Estimated Capacity (Gallons): 852. Tank MAWP (PSI @ Temp): 250 PSI @ 500 F . Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. The previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2003. Shipping Dimensions (Inches): 50 x 50 x 140. 4500 LBS
Product Details
  • Stock No: GENR30
  • Manufacturer: Henry Technologies
  • Model: RA- 36768-500
  • Serial Number: 6-301373 A
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 40
  • Tank Length (Inches): 130
  • Tank Estimated Capacity (Gallons): 852
  • Tank National Board Number: 15785
  • Tank MAWP (PSI at temp): 250 PSI @ 500 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 50
  • Height (Inches): 140
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: No
Henry Technologies (Chil-Con) RA- 36768-500 Vertical Ammonia Receiver ( 40in. X 130in. 852 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed