Henry Technologies Chilcon Ammonia Receiver - 18 Gallons

Henry Technologies Chilcon Ammonia Receiver - 18 Gallons

2002 Henry Technologies Chilcon Ammonia Receiver. Model: RA-12036-600. Nat'l Bd: 14423. Capacity: 18 gallons. MAWP: 300 psi at 300 °F, MDMT: -55 °F at 300 psi, MDMT: -60 °F at 150 psi. (2) Safety Relief Valves, set pressure: 250 psig, SCFM: 487. Inlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. FNPT. Outlet: (1) 1-1/4 in. dia. FNPT. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 2 ft. 8 in. H.(H9).
Product Details
  • Stock No: DTTC2071.
  • Manufacturer: Henry Technologies
  • Model: RA-12036-600
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Estimated Capacity (Gallons): 18
  • Tank National Board Number: 14423
  • Tank MAWP (PSI at temp): 300 psi at 300 °F
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. FNPT. Outlet: (1) 1-1/4 in. dia
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 23
  • Height (Inches): 32
Additional Product Details
  • Year of Manufacture: 2002
Henry Technologies Chilcon Ammonia Receiver - 18 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed