- Product Details
Henry Technologies COS-16042-140 Vertical Ammonia Oil Tank (16in X 42in. 140 Gallons)
Certified by Henry Technologies Ammonia Oil Separator. Model: COS-16042-140. Serial No: 0340067A-4. CRN: H2805.5123467890Y. MAWP: 400 PSI @ 400 F. MDMT: -20 F @ 400 PSI. Year: 2014.
Product Details
- Stock No: GHRC11
- Manufacturer: Henry Technologies
- Model: COS-16042-140
- Serial Number: 0340067A-4
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 16
- Tank Length (Inches): 42
- Tank Estimated Capacity (Gallons): 140
- Tank National Board Number: 25535
- Tank MAWP (PSI at temp): 400 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 400 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 3 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 32
- Height (Inches): 0
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Year Removed from Production: 2025
- Spec Sheet Available: No
- Previously Used With: Reciprocating Compressor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















