Henry Technologies COS-16042-140 Vertical Ammonia Oil Tank (16in X 42in. 140 Gallons)

Henry Technologies COS-16042-140 Vertical Ammonia Oil Tank (16in X 42in. 140 Gallons)

Cerified by Henry Technologies Ammonia Oil Separator. National Board: 26362. Model: COS-16042-140. Serial No: C350157A-4. CRN: H2805.5123467890Y. MAWP: 400 PSI @ 400 F. MDMT: -20 F @ 400 PSI.
Product Details
  • Stock No: GHRC12
  • Manufacturer: Henry Technologies
  • Model: COS-16042-140
  • Serial Number: C350157A-4
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 42
  • Tank Estimated Capacity (Gallons): 140
  • Tank National Board Number: 26362
  • Tank MAWP (PSI at temp): 400 PSI @ 400 F
  • Tank MAWT (temp at PSI): -20 F @ 400 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 30
  • Height (Inches): 0
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Henry Technologies COS-16042-140 Vertical Ammonia Oil Tank (16in X 42in. 140 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed