Henry Technologies COSR-140 Vertical Ammonia Super Separator (20in X 46in. 80 Gallons)

Henry Technologies COSR-140 Vertical Ammonia Super Separator (20in X 46in. 80 Gallons)

Certified Henry Technologies Super Separator. National Board: 14151. Serial No: 0220171A-2. Model: COSR-140. CRN: K7371.51260. Manufacturer Data: 2002. MAWP: 400 PSI @ 400 F. MDMT: -20 F @ 400 PSI.
Product Details
  • Stock No: RDY39
  • Manufacturer: Henry Technologies
  • Model: COSR-140
  • Serial Number: 0220171A-2
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 46
  • Tank Estimated Capacity (Gallons): 80
  • Tank National Board Number: 14151
  • Tank MAWP (PSI at temp): 400 PSI @ 400 F
  • Tank MAWT (temp at PSI): -20 F @ 400 PSI
  • Tank Inlets & Outlets Description: Inlet/Outlet: 3.5 in
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 20
  • Height (Inches): 46
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Henry Technologies COSR-140 Vertical Ammonia Super Separator (20in X 46in. 80 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed