Henry Technologies Globe Shut-Off Valve (6")

Henry Technologies Globe Shut-Off Valve (6")

Henry Technologies globe shut-off valve. Port Size: 6 in.
Product Details
  • Stock No: MGS141
  • Manufacturer: Henry Technologies
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 8
  • Weight (LBS): 25
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Henry Technologies Globe Shut-Off Valve (6")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed