Henry Technologies RA-03048-500 Vertical Ammonia Oil Tank (16in X 48in. 53 Gallons)

Henry Technologies RA-03048-500 Vertical Ammonia Oil Tank (16in X 48in. 53 Gallons)

Henry Technologies RA-03048-500 Vertical Ammonia Oil Tank (16in X 48in. 53 Gallons) Serial Number: C230529C-1. Tank National Board Number: 15787. Tank Estimated Capacity (Gallons): 53. Tank MAWP (PSI at Temp): 250 PSI @ 500 F. Tank MAWT (PSI at Temp): -20 F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2003. Shipping Dimensions (Inches): 48 X 23 X 28. 550 LB
Product Details
  • Stock No: GENR01
  • Manufacturer: Henry Technologies
  • Model: RA-03048-500
  • Serial Number: C230529C-1
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 48
  • Tank Estimated Capacity (Gallons): 53
  • Tank National Board Number: 15787
  • Tank MAWP (PSI at temp): 250 PSI @ 500 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet: 2 Outlet: 2
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 23
  • Height (Inches): 28
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: No
Henry Technologies RA-03048-500 Vertical Ammonia Oil Tank (16in X 48in. 53 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed