Henry Technologies SA Series Suction Line Accumulator

Henry Technologies SA Series Suction Line Accumulator

Henry Technologies SA Series Suction Line Accumulator. Cat No: SA-7065-F43. Temperature Range: -22F - 122F. Pressure Ratings: 31 BAR. Connections: 1-5/8" ODS. Suitable for Refrigerant Class A1.
Product Details
  • Stock No: KSIC05B
  • Manufacturer: Henry Technologies
  • Model: SA-7065-F43
Tank Details
Micro Panel Details
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Henry Technologies SA Series Suction Line Accumulator

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed