Henry Technologies Shut-Off Valve with a Parker S7F Solenoid Valve (2")

Henry Technologies Shut-Off Valve with a Parker S7F Solenoid Valve (2")

Henry Technologies globe shut-off valve with a parker S7F solenoid valve. Size: 2in.
Product Details
  • Stock No: MGS130
  • Manufacturer: Henry Technologies
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 7
  • Height (Inches): 10
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Henry Technologies Shut-Off Valve with a Parker S7F Solenoid Valve (2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed