Henry Technologies Soby 1F2G-16-21-300-HD Ammonia/Freon Evaporator Coil- 20 TR

Henry Technologies Soby 1F2G-16-21-300-HD Ammonia/Freon Evaporator Coil- 20 TR

(1) Henry Technologies Soby Blast Freezer Evaporator-20 Tons. Model: 1F2G-16-21-300-HD. S/N's: 113201-1 and 113201.2. Refrigerant: recirculated ammonia R-717. (3) 26 in. dia. fans with ASEA Motors, 7.4 hp, 1725 rpm, 480 V, 10.5 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 5 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 12 ft. L x 67 in. W x 8 ft. 6 in. H.
Product Details
  • Stock No: JJJA001.
  • Manufacturer: Henry Technologies Soby
  • Model: 1F2G-16-21-300-HD
  • Serial Number: 113201-1 and 113201.2
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 20
  • Est. Tons (TR) @10TD Frosted: 20
  • Coil Type: Recirculated
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: ASEA Motors
  • Motor Horsepower(HP): 7.4
  • Motor RPM: 1725
  • Motor Voltage: 480
  • Motor Amps: 10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 67
  • Height (Inches): 102
Additional Product Details
  • Spec Sheet Available: No
Henry Technologies Soby 1F2G-16-21-300-HD Ammonia/Freon Evaporator Coil- 20 TR
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed