Henry Technologies Valve Co 146A Flanged Hand Shut-Off Valve (3/4")

Henry Technologies Valve Co 146A Flanged Hand Shut-Off Valve (3/4")

Unused Henry Technologies Valve Co Flanged Hand Shut-Off Valve. Port Size: 3/4. 400 WOG.
Product Details
  • Stock No: ARS32
  • Manufacturer: Henry Technologies
  • Model: 146A
  • Serial Number: 8635
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 3
  • Height (Inches): 5
  • Weight (LBS): 6
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
Henry Technologies Valve Co 146A Flanged Hand Shut-Off Valve (3/4")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed