Henry Valve Co. 02P1-1x1/2 Ammonia Flange Union

Henry Valve Co. 02P1-1x1/2 Ammonia Flange Union

Henry Valve Co Flanged Union with Bolts, Nuts & Gaskets. Part No: 02P1-1 x 1 1/2. Size: 1" x 1 1/2" Threaded.
Product Details
  • Stock No: KSIC349
  • Manufacturer: Henry Valve Co.
  • Model: 02P1-1x1/2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Henry Valve Co. 02P1-1x1/2 Ammonia Flange Union

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed