Herbert Odenwald EMOD Electric Motor - 20 HP

Herbert Odenwald EMOD Electric Motor - 20 HP

Herbert Odenwald EMOD Electric Motor. Type 160L/4. Serial: 1928321. 20 HP, 15 kW, 1750 RPM, 480V, 24.3 amps, 60 Hz, 3-phase.

Product Details
  • Stock No: CAGC178B
  • Manufacturer: Herbert Odenwald
  • Model: 160L/4
  • Serial Number: 1928321
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Herbert Odenwald
  • Motor Horsepower(HP): 20
  • Motor RPM: 1750
  • Motor Voltage: 480
  • Motor Amps: 24.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Herbert Odenwald EMOD Electric Motor - 20 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed