Hercules Barrel Dump Stainless Steel

Hercules Barrel Dump Stainless Steel

The Hercules Industries, Model HI-116-B5696, S/N D4434, capacity 750 lbs, dump height 67 in. Overall dimensions is 62 in. L x 36 in. W x 67 in. H. Platform of barrel is 25 in. W x 66 in. H.

Product Details
  • Stock No: 35-SC-6531
  • Manufacturer: Hercules
  • Model: HI-116-B5696
  • Serial Number: D4434
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hercules Barrel Dump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed