Hercules Plate and Frame Filter

Hercules Plate and Frame Filter

Hercules Plate Filter Press. Model: 60 15. S/N: 39012. Stainless steel. (44) Plates. Cake surface area: approx. 44 sq. ft. Mesh screens: 0.030 in. Inlets/outlets: (4) 1 in. dia. threaded fittings. (4) Casters for easy positioning. Overall dimensions: 72 in. L x 25 in. W x 40 in. H.

Product Details
  • Stock No: 120.MEC-3769
  • Manufacturer: Hercules
  • Model: 16 50
  • Serial Number: 39012
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hercules Plate and Frame Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed