Hercules Stainless Steel Tote Dumper

Hercules Stainless Steel Tote Dumper

Hercules Stainless Steel Tote Dumper. Model 76873-1202. 65 in pivot height. Includes hydraulic pump and hand controller. Interior dimensions: 50 in. W x 37.5 in. Deep (to safety bar) x 71.5 in. H. Overall dimensions: 73 in. L x 67 in. W x 76 in. H.

Product Details
  • Stock No: CAGC952
  • Manufacturer: Hercules
  • Model: 76873-1202
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hercules Stainless Steel Tote Dumper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed