- Product Details
HERL 300 DN200 Shut-Off Globe Valve (8 in)
HERL 300 DN200 Shut-Off Globe Valve. Size: 8 in.
Product Details
- Stock No: GENF457
- Manufacturer: HERL
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













