Hess Machine Company Ozone Generator

Hess Machine Company Ozone Generator

Hess Machine Company Ozone Generator. New model H-50. Serial number I27587-R. Rated capacity: 30 gpm. As an integral part of the bottled water process, the Hess H-50 rated yield of Ozone is 9.5 gRam Industriess per hour. Overall dimensions 27 in. L x 14 in. W x 48 in. H.(ACN99).
Product Details
  • Stock No: 27a.GR063.
  • Manufacturer: Hess Machine International
  • Model: H-50
  • Serial Number: I27587-R
HTST Details
  • Nominal Flow Capacity: 1800
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 14
  • Height (Inches): 48
  • ACN: 99
Additional Product Details
Hess Machine Company Ozone Generator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed