Hess Ozone Generator

Hess Ozone Generator

Hess Machine International Ozone Sterilization System. Hess Machine Company, Ephrata-PA. Model: L-100. S/N: I20283-G. Ozone Yield: 19 g/hour. Required Flow (Cooling Water): 10 gph. less self contained air compressor, 0 to 110 Front Panel Voltage Control, overall dimensions 5ft. 3in. L x 2ft. 6in. W x 3ft. 9in. H. (ACN117-83).

Product Details
  • Stock No: 77a.GR374.
  • Manufacturer: Hess Machine International
  • Model: L-100
  • Serial Number: I20283-G
HTST Details
  • Nominal Flow Capacity: 19
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 63
  • Width (Inches): 30
  • Height (Inches): 45
  • ACN: 117-83
Additional Product Details
Hess Ozone Generator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed