Hi-Speed Checkmate Checkweigher with Conveyor

Hi-Speed Checkmate Checkweigher with Conveyor

Hi-Speed Checkmate Checkweigher with Conveyor. Model: CM. S/N: CM-11428. Wiring DiagRam Industries: D2-81-147. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Hi-Speed Conveyor. Model: CM65SH CM. S/N: 11428. Job No. 940072. Max Capacity: 50 lbs. Original setup weight: 1.0 lbs. Rejector type: Push Plow. Conveyor Speed: 52 FPM (80 packages per minute). Conveyor belt dimensions: 4 ft. 11 in. L x 1ft. 1 in. W. Infeed/exit height: 3 ft. 3 in. Pneumatic reject mechanism dimensions: (2) 7-1/2 in. L x 2 in. W. Belt motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2/1.1 amps, 60 Hz, 3 phase. Adjustable operator touchpad control panel. Overall dimensions: 5 ft. L x 3 ft. 1 in. W x 5 ft. 4 in. H.
Product Details
  • Stock No: HDFD361.17
  • Manufacturer: Hi-Speed
  • Model: CM
  • Serial Number: CM-11428
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.2-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 37
  • Height (Inches): 64
  • Weight (LBS): 50
Additional Product Details
Hi-Speed Checkmate Checkweigher with Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed