Hi Speed Checkweigher Panel

Hi Speed Checkweigher Panel

Hi-Speed Checkweigher Co. Inc. (now Metler Toledo) Panel. Model: CM. Wiring diagRam Industries: D2-81-147. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Adjustable operator touchpad control panel. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 5 ft. 4 in. H.
Product Details
  • Stock No: HDFD361D
  • Manufacturer: Hi-Speed
  • Model: CM
  • Serial Number: CM-10447
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hi Speed Checkweigher Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed