- Product Details
Hill Refrigeration Freon Refrigerant Compressor Rack - 30 HP
Hill Refrigeration Freon Refrigerant Compressor Rack B. 208/230V, 3-phase, 60 Hz. Refrigerant rack including three 10 HP compressors, with the process controls, R-408A refrigerant. Compressor 1: Copeland Discus model: 3DS3F46KE-TFC-800, serial 07E62671R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 2: Copeland Discus model: 3DS3A100E-TFC-800, serial 00C77108, 208-230V, 3-phase, 50 / 60 Hz. Compressor 3: Copeland Discus model: 3DS3A100E-TFC-800, serial 03J61598R, 208-230V, 3-phase, 50 / 60 Hz.
- Stock No: SWVF397
- Manufacturer: Hill Refrigeration
- Compressor Type: Split Rack System
- Package Included? Yes
- Stage Type: High Stage
- Package Manufacturer: Hill Refrigeration
- Compressor Included? Yes
- Compressor Manufacturer: Copeland
- # Compressors in Package: 1
- Compressor Model: 3DS3A100E-TFC-800
- Compressor SN: 03J61598R
- Micro Control Panel Included? No
- Motor Starter Included? No
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Copeland
- Motor Voltage: 208-230
- Motor Hertz (Hz): 60
- Motor Phases: 3
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















