Hill Refrigeration Freon Refrigerant Compressor Rack - 30 HP

Hill Refrigeration Freon Refrigerant Compressor Rack - 30 HP

Hill Refrigeration Freon Refrigerant Compressor Rack C. Model: AQ9A3040HCM2. 30 HP, 220V, 3-phase, 60 Hz. Refrigerant rack including four 7.5 HP compressors, R-22 refrigerant, two compressor units replaced in October of 2014. Compressor 1: Copeland Copelametic model: 9RJ1-076A-TFC-800, serial 14G61482R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 2: Copeland Copelametic model: 9RJ1-0765-TFC-800, serial 95L72875, 208-230V, 3-phase, 50 / 60 Hz. Compressor 3: Copeland Copelametic model: 9RJ1-076A-TFC-800, serial 14K61841R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 4: Copeland Copelametic model: 9RJ1-076A-TFC-800, serial 06B65455R, 208-230V, 3-phase, 50 / 60 Hz.

Product Details
  • Stock No: SWVF398
  • Manufacturer: Hill Refrigeration
  • Model: AQ9A3040HCM2
  • Compressor Type: Split Rack System
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Hill Refrigeration Freon Refrigerant Compressor Rack C
  • Package Model: AQ9C4040RCM2
Compressor Details
  • Compressor Included? Yes
  • # Compressors in Package: 4
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Hill Refrigeration Freon Refrigerant Compressor Rack - 30 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed