- Product Details
Hill Refrigeration Freon Refrigerant Compressor Rack - 40 HP
Hill Refrigeration Freon Refrigerant Compressor Rack D. Model: AQ9C4040RCM2. 40 HP, 220V, 3-phase, 60 Hz. Refrigerant rack including four updated 10 HP compressors from 2005/2007/2008/2014. R-22 refrigerant, includes timer control, defrost control. Compressor 1: Copeland Copelametic model: 9RC1-101A-TFC-800, serial 07163504R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 2: Copeland Copelametic model: 9RC1-101A-TFC-800, serial 05K65771R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 3: Copeland Copelametic model: 9RC1-101A-TFC-800, serial 08L61221R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 4: Copeland Copelametic model: 9RC1-101AA-TFC-800, serial 14J62001R, 208-230V, 3-phase, 50 / 60 Hz.
Product Details
- Stock No: SWVF399
- Manufacturer: Hill Refrigeration
- Model: AQ9C4040RCM2.
- Compressor Type: Split Rack System
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Hill Refrigeration
- Package Model: AQ9C4040RCM2
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Hill Refrigeration
- # Compressors in Package: 1
- Compressor Model: 9RC1-101A-TFC-800
- Compressor SN: 07163504R
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Horsepower(HP): 10
- Motor Voltage: 208-230
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
Dimensions:
Additional Product Details
- Year of Manufacture: 2.01E+15
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















