Hitachi PB-260U Ink Jet Printer

Hitachi PB-260U Ink Jet Printer

Hitachi PB Series Ink Jet Printer. Model: PB-260U. Serial No: PB03627610. Power Supply - 120V/60 Hz/1 Ph/1.25 Amps.
Product Details
  • Stock No: RDYI16
  • Manufacturer: Hitachi
  • Model: PB-260U
  • Serial Number: PB03627610
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 15
  • Height (Inches): 20
  • Weight (LBS): 55
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Hitachi PB-260U Ink Jet Printer

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed