Hobart 4-Door Upright Refrigerator Model Q2

Hobart 4-Door Upright Refrigerator Model Q2

Hobart 4-Door Upright Refrigerator, Stainless steel. Model Q2, S/N 32516381. Inside dimensions are 50 in. wide x 27 in. long x 59 in. high. Overall dimensions are 55 in. wide x 34 in. long x 74 in. tall. Unit has a thermostat which can be used to regulate temperature setting.

Product Details
  • Stock No: HDPH440.5a
  • Manufacturer: Hobart
  • Model: Q2
  • Serial Number: 32516381
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart 4-Door Upright Refrigerator Model Q2
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed