Hobart C-44 Dishwasher Line

Hobart C-44 Dishwasher Line

Hobart Dishwasher Line. Includes Hobart C-44 washer, 400-480v, 3 phase, includes stainless vents to the ceiling. Hatco water heater, 3 phase. BusBoy 3000 garbage disposal, 3 phase. 212 in. x 144 in. stainless line (has 3 stainless lower shelves, stainless legs). Current tray size: 19.75 in. x 19.75 in. x 3.75 in. High. Max capacity: 6 trays.

Product Details
  • Stock No: SWCS201.6a
  • Manufacturer: Hobart
  • Model: C-44
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Hobart C-44 Dishwasher Line
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed