Hobart Commercial Dishwasher

Hobart Commercial Dishwasher

Hobart Commercial Dishwasher. Product clearance: 22 in. L x 18 in. H. Side access dimensions: 22 in L x 13-1/2 in. H. Power supply: 200 V. Hobart Motor with pump, 2 hp, 1725 rpm, 200-230 V, 5.4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. port. Outlets: (1) 2 in. dia. FNPT discharge port, (1) 3/4 in. dia. port, (1) 3 in. dia. MPT. Overall dimensions: 61-1/2 in. L x 37 in. W x 65 in. H.(H17).

Product Details
  • Stock No: OI246.
  • Manufacturer: Hobart
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Hobart Corp.
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 200-230
  • Motor Amps: 5.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 61.5
  • Width (Inches): 37
  • Height (Inches): 65
Additional Product Details
Hobart Commercial Dishwasher
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed