Hobart Commercial Peeler

Hobart Commercial Peeler

Hobart Commercial Peeler. Model: 6460. S/N: 27-1031-064. Primary application: potatoes. Capacity: approx. 50-60 lbs every three minutes. Silicone carbide abrasive wheel diameter: 20 in. Locking 9 in. W x 5-1/2 in. H side door. 4-Level speed controller. Easy-clean faucet. Motor, 1 hp, 1725 rpm, 115 V, 16.6 amps, 60 Hz, single phase. Take minutes to do what could take a person hours-peel root vegetables skin deep with no bruising or flats. Hobart Peelers save time and money, allowing your kitchen personnel to work on more important tasks, even saving them time during clean up with easily removable parts. Inlets: (1) 8 in. dia. infeed. Outlets: (1) 14 in. L x 13 in. W waste tray, (1) in. discharge tube. Overall dimensions: 29 in. L x 22 in. W x 59 in. H. (ACN61).

Product Details
  • Stock No: SLTN063.2a
  • Manufacturer: Hobart
  • Model: 6460
  • Serial Number: 27-1031-064
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart Commercial Peeler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed