Hobart Countertop Mixer

Hobart Countertop Mixer

Hobart Counter Top Mixer Model A-120-T, 12 quart painted Frame countertop mixer. Stainless steel bowl and mixing paddle. S/N 1734114. 1/4 hp 115 volts 1,725 rpm, Temp Rise 40 °C, 19 in. L x 14 in. W x 26 in. H
Product Details
  • Stock No: 10.GR885.3a
  • Manufacturer: Hobart
  • Model: A-120-T
  • Serial Number: 1734114
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart Countertop Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed