Hobart HSF Series Counter Steamer

Hobart HSF Series Counter Steamer

Hobart HSF Series Counter Steamer. Model: HSF-3. Electrical requirement: 208V, 3-phase, 60 Hz. Holds up to three 3-12 in. x 20 in. x 2.5 in. pans.

Product Details
  • Stock No: SWVF406
  • Manufacturer: Hobart
  • Model: HSF-3
Previous Refrigerant
Motor Details
  • Motor Voltage: 208
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 3.5
  • Width (Inches): 20
  • Height (Inches): 2.5
Additional Product Details
Hobart HSF Series Counter Steamer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed