Hobart Meat Grinder

Hobart Meat Grinder

Hobart meat grinder. Model 4056, S/N 1388806, 10 hp, 208 volt, speed 1,725, 3 phase, Overall dimensions 18 in. W, 50 in. L, 57 in. H.

Product Details
  • Stock No: JRW170.4
  • Manufacturer: Hobart
  • Model: 4056
  • Serial Number: 1388806
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart Meat Grinder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed