Hobart Meat Slicer

Hobart Meat Slicer

Hobart Meat Slicer. Model 1712E. S/N 561-042-956. 1/2 hp, 115 V, Single Phase, 1,725 rpm. Dimensions 11-3/4 in. Dia x 26 in. L x 25 in. H x 26 in. W. Suitable for parts only.

Product Details
  • Stock No: 12a.GR705b.1
  • Manufacturer: Hobart
  • Model: 1712E
  • Serial Number: 561-042-956
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart Meat Slicer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed