Hobart Mixer / Grinder

Hobart Mixer / Grinder

Hobart Mixer /Grinder. Model 4352. S/N 27-1010-129. 10 hp, 200 V, 1,725 rpm. Outlet 4 3/4 in. Overall dimensions 31 in. L x 26 in. W x 61 in. H.

Product Details
  • Stock No: 45.GR015.3
  • Manufacturer: Hobart
  • Model: 4352
  • Serial Number: 27-1010-129
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart Mixer / Grinder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed