Hobart SC90-56 Vertical Screw Conveyor

Hobart SC90-56 Vertical Screw Conveyor

Hobart Vertical Screw Conveyor - Model: SC90-56, Serial: 27-027-148, ML: 19331 5, Volts: 230, Hz: 60, RPM: 1725, HP: 3, AMP: 8.6, Ph: 3, Code: 11, Temp: 40 AMB. The Hobart Vertical Screw Conveyor is operated by a 3 HP Electric Motor 230-60-3 Belt Driven , by a Double V-Belt self-tightening drive. The SC90-56 efficiently handles the output of any 56-Size Grinder from fine grind or breaker plates.(It can be adapted for use with other than Hobart machines). Rolled in Position and connected, the 90-56 takes just 18 inches of floor space between grinders. Fully enclosed design eliminates spill-out waste keeps all product moving for complete processing and full Profit. The Discharge chute can be positioned anywhere to suit any layout.
Product Details
  • Stock No: BAFV03
  • Manufacturer: Hobart
  • Model: SC90-56
  • Serial Number: 27-027-148
Conveyor Details
  • Conveyor Type: Screw Conveyor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Hobart SC90-56 Vertical Screw Conveyor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed