Hobart Spiral Mixer - 250 lbs.

Hobart Spiral Mixer - 250 lbs.

Hobart Spiral Mixer. Model: HF250B. S/N: 80-1000459. Batch capacity: 250 lbs., based on 60% bread absorption ratio. Features a polished, stainless steel bowl. Overall dimensions: 4 ft. 11-1/2 in. L x 3 ft. 3 in. W x 3 ft. 2 in. H.(ACN191)(H17).

Product Details
  • Stock No: SSND238.27a
  • Manufacturer: Hobart
  • Model: HF250B
  • Serial Number: 80-1000459
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart Spiral Mixer - 250 lbs.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed