Hobart / Stephan Mixer

Hobart / Stephan Mixer

Hobart / Stephan Mixer. Model: VCM 40. 7.5/10 HP, 22.0/28.8 amps, 1740/3445 RPM, Applications include: mixing, emulsifying and reductions of mayonnaise, baby food, dressings and dips and varieties of dough resulting in short batch times and products that are homogeneous and consistent in quality. Overall dimensions: 2 ft. 9 in. L x 2 ft. W x 3 ft. 11 in. H.(ACN129).
Product Details
  • Stock No: AWNC02.16
  • Manufacturer: Stephan
  • Model: VCM 40
  • Serial Number: U-725112
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart / Stephan Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed