Hobart Ultra Charge 1050T3-18 Industrial Battery Charger

Hobart Ultra Charge 1050T3-18 Industrial Battery Charger

Hobart Ultra Charge Industrial Battery Charger. Serial No: 106C936331. Model: 1050T3-18. Spec: 500137D-001. BCI Code: 100D6C8. DC Output Per Circuit - Battery Type: LA. Number of Circuits: 1. Number of Cells: 6/9/12/18. Amp Hours: 125 To 1050 in 8 Hours. Volts: 12/18/24/36. Max Amps: 171. AC Input - Volts: 208/240/480. Ph: 3, Hz: 60. Max Amps: 31.3/27.2/13.6.
Product Details
  • Stock No: RDYD05
  • Manufacturer: Hobart Ultra
  • Model: 1050T3-18
  • Serial Number: 106C936331
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 42
  • Height (Inches): 52
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Hobart Ultra Charge 1050T3-18 Industrial Battery Charger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed