Hobart Vertical Cutter/Mixer- 25 Quart

Hobart Vertical Cutter/Mixer- 25 Quart

Hobart Vertical Cutter/Mixer- 25 Quart. Model: VCM-25. S/N: U4445 Stephan 2004189. Unit features a 3-position motor controller (OFF-LOW-HIGH) manual rotary-type drum switch that is mechanically interlocked with bowl cover. Inlets/outlets: (1) 20 in. dia. bowl opening. Hobart Enclosed Motor, 4.5/5.5 hp, 1,750/3500 rpm, 220 V, 17/19 amps, 60 cycles, 3 phase. Overall dimensions: 37 in. L x 27 in. W x 46 in. H.

Product Details
  • Stock No: FPPE094.3a
  • Manufacturer: Hobart
  • Model: VCM-25
  • Serial Number: U4445
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hobart Vertical Cutter/Mixer- 25 Quart
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed