Hobart Vertical Portable Screw Conveyor

Hobart Vertical Portable Screw Conveyor

Hobart Portable Vertical Screw Conveyor. Model: SC90. Baldor electric motor, 2 hp, 1750 rpm, 208-230/460 V, 6.3-5.8/2.9 amps, 60 HZ, 3 phase. Inlet: (1) 5 in. hose quick connect. Screw conveyor dimensions: 9 in. dia. x 5 ft. 4 in. H. Outlet: 1 ft. 7 in. L x 8-7/8 W x 6-1/2 in. H. Overall dimensions: 2 ft. 7-5/8 in. L x 2 ft. W x 7 ft. 2-1/2 in H.

Product Details
  • Stock No: BABR122.2a
  • Manufacturer: Hobart
  • Model: SC90
Conveyor Details
  • Conveyor Type: Screw Conveyor
  • Conveyor Width (inches): 9
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.3-5.8/2.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • Length (Inches): 31.625
  • Width (Inches): 24
  • Height (Inches): 86.5
Additional Product Details
Hobart Vertical Portable Screw Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed