Hoefer DyNA Quant 200 Fluorometer

Hoefer DyNA Quant 200 Fluorometer

Hoefer DyNA Quant 200 Fluorometer. Code no: 80-6226-49. 115 VAC, 47-63 HZ, 15 W. Overall dimensions: 1 ft. 1 in. L x 6-1/4 in. W x 5 in. H.

Product Details
  • Stock No: SWCS28.a
  • Manufacturer: Hoefer
  • Model: DyNA Quant 200
  • Serial Number: 20001575
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 6.25
  • Height (Inches): 5
Additional Product Details
Hoefer DyNA Quant 200 Fluorometer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed