Hoelscher Model 100 Hay Bale Accumulator

Hoelscher Model 100 Hay Bale Accumulator

Hoelscher, Inc. Bushton, Kansas USA. Model: 100. Serial: 01686. The 100 series is for 14 inch x 18 inch bales (38-44 inches long). From the manufacturer: “Accumulated bales are quickly picked up with one of these forks mounted to your loader. These models are also ideal for all-around loading and stacking. Bales can be loaded on your own hay trailers, trucks, or semi-trailers”. Bale Capacity: 10. Number of hooks: 20. Width: 70 inches. Length (overall / usable): 84 in. / 74 in.

Product Details
  • Stock No: NOI1501B
  • Manufacturer: Hoelscher, Inc.
  • Model: 100
  • Serial Number: 1686
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Hoelscher Model 100 Hay Bale Accumulator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed