Hoffman Control Panel

Hoffman Control Panel

Hoffman Control Panel. Allen-Bradley 2 HP Variable Frequency Inverters, Model: 1305, S/N's: 1JAP54P3, Cat. No: 1305-AA08A, Series: C, input: 200-240 V, 11. 6 amps, 50-60 Hz, 4600 VA, output: 200-230 V, 8 amps, 0-400 Hz. Allen-Bradley ProgRam Industriesming Terminal, Cat. No: 1201-HAP, Series: B, input (DC): 12 V, 0.110 amps. Overall dimensions: 2 ft. 7 in. L x 1 ft. W x 3 ft. 2-1/2 in. H.
Product Details
  • Stock No: RWDG244.2a-02
  • Manufacturer: Hoffman
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: input: 200-240 V, 11. 6 amps, 50-60 Hz, 4600 VA, output: 200-230 V, 8 amps, 0-400 Hz.
  • Motor Horsepower(HP): 2
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 12
  • Height (Inches): 38.5
Additional Product Details
Hoffman Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed