Hoffman / McLean Cabinet Air Conditioner - 4000 BTU

Hoffman / McLean Cabinet Air Conditioner - 4000 BTU

Hoffman / McLean Electronic Enclosure Cabinet Air Conditioner. Model: M330426G009. Serial number(s): 11005383-07, 11007163-08, 11008146-09. Electrical requirements: 230V, 50/60 Hz, single phase. Refrigerant: R134A. Cooling capacity: 3700 / 4000 BTU. 1084 / 1175 Watts. Special purpose air conditioner type 12. Quantity available: 3. (ACN38).

Product Details
  • Stock No: CAGC477B
  • Manufacturer: Hoffman
  • Model: M330426G009
  • Serial Number: 11008146-09
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Hoffman / McLean Cabinet Air Conditioner - 4000 BTU
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed