Hoffman Stainless Steel Control Panel

Hoffman Stainless Steel Control Panel

Hoffman Stainless Steel Control Panel. Cat No: A-20H240SSLP. Allen-Bradley Held Relay, BUL: 700, Type: R. Omron Power Supply, Ref. No: S82K-05024. Overall dimensions: 2 ft. 1 in. L x 11 in. W x 1 ft. 10 in. H.
Product Details
  • Stock No: DTTC2131
  • Manufacturer: Hoffman
  • Serial Number: A-20H240SSLP
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Hoffman Stainless Steel Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed